Dual Scale 60-Second Digital Thermometer With Beeper, Memory & Fever Alarm

  • Mfr # 08-352

  • Zoro # G503658859


product price: $4.75
/ea
Sold in multiples of 144 for $684.00

Key Features

Includes
2-piece full storage Case; (5) Probe Cover; Long-life LR41 Battery; English/Spanish Instructions
Application
Underarm, Oral, Rectal
Features
Flexible Tip, Memory Recall, Auto-off, Water Proof
Readout Time
1 min
Battery Size Supported
LR41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-352
Zoro #
G503658859
UPC #
-
Country of Origin
China

Dimensions

Battery Size Supported
LR41

Details

Includes
2-piece full storage Case; (5) Probe Cover; Long-life LR41 Battery; English/Spanish Instructions
Application
Underarm, Oral, Rectal
Features
Flexible Tip, Memory Recall, Auto-off, Water Proof
Readout Time
1 min
Status Indicators
Peak Tone, Fever Alert, Low Battery
Power Source
Battery
Temperature Reading
Fahrenheit, Celsius
Item
Digital Thermometer

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.