Zoro Homepage

Mini Temple Touch Thermometer

  • Mfr # 09-330

  • Zoro # G504398013


product price: $16.69
/ea

Key Features

Temperature Reading
Celsius, Fahrenheit
Number of Batteries Supported
2
Battery Size Supported
AAA
Includes
(2) AAA Battery; English/ Spanish Instructions
Features
Temperature Tone, Memory Recall, Non-invasive, Auto-off, Latex-free, BPA Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-330
Zoro #
G504398013
UPC #
-
Country of Origin
China

Dimensions

Battery Size Supported
AAA

Details

Temperature Reading
Celsius, Fahrenheit
Number of Batteries Supported
2
Includes
(2) AAA Battery; English/ Spanish Instructions
Features
Temperature Tone, Memory Recall, Non-invasive, Auto-off, Latex-free, BPA Free
Age Group
Children
Readout Time
6 seconds
Item
Digital Thermometer
Status Indicators
Low Battery Indicator
Standards
ASTM Standard E 1112

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.