Non-Contact Infrared Thermometer
- Mfr # 09-183
- Zoro # G304398008
Key Features
Specifications
Details
- MFR #
- 09-183
- Zoro #
- G304398008
- UPC #
- 845717009430
- Country of Origin
- China
- Features
- 3-Color-Alert
- Storage Capacity
- 32 Reading Recall
- Display Type
- Digital Backlit Display
- Measurement Modes
- Body, Surface, Room
- Power Source
- Battery Powered (2 AAA Batteries)
Description
Non-contact infrared thermometers are safe to use on all ages but should be operated by an adult only. Tracking temperatures during an illness is an effective way to monitor the progress of an illness, effectiveness of medication and if additional measures may be needed. Consult with your healthcare professional for aid in interpreting results. All Veridian products offer complete use instructions, care and cleaning tips and end user phone call for customer support after purchase. Always read instructions, warnings and use direction prior to use. Adult use only.
- WHOLE FAMILY CARE - Non-invasive, touch-free readings are great for the whole family - infants, toddlers, kids, adults and seniors.
- BODY AND OBJECT MEASUREMENTS - Measures body temperature as well as objects or liquids. Check for a fever, check your child’s bathwater or bottle with the same reliable device.
- FEVER ALERT - 3-color backlight alerts you at a glance if a high or mild fever is present or if measurement results are normal. Ideal for nighttime and low-light readings.
- SILENT-MODE - Allows for nighttime, quiet measurements without waking a sleeping child; monitor a fever without disturbing the patient.
- COMPLETE TEMPERATURE MONITORING - All of the features you need for your whole family in one thermometer: clinical accuracy, Fahrenheit/Celsius switchable measurements, memory recall up to 32-readings, backlit display, fever alert notification, automatic shut-off plus batteries and storage case included. 3-year limited warranty.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.