Wildland Coat, L, Nomex, Hook-and-Loop, Zipper Closure

  • Mfr # CWLD-D29-000-41-YYY - L

  • Zoro # G3004760


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Standards
NFPA 1977
Material
Nomex
Closure Type
Hook-and-Loop, Zipper
Pockets
(2) Semi-Bellows, Radio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWLD-D29-000-41-YYY - L
Zoro #
G3004760
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Maximum Chest Size
46 in

Details

Item
Wildland Coat
Color
Yellow
Standards
NFPA 1977
Material
Nomex
Closure Type
Hook-and-Loop, Zipper
Pockets
(2) Semi-Bellows, Radio
Total Number of Pockets
3

Description

Wildland Coat, Size L, Fits Chest Size 46 in, Yellow, Nomex, Hook-and-Loop, Zipper Closure Type, Pockets (2) Semi-Bellows, Radio, Standards NFPA 1977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.