Wildland Trouser, Nomex, Yellow, 2XL
- Mfr # TWLD-D29-000-41-YYY-XXL
- Zoro # G3778078
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Inseam
30 in
Standards
UL Certified to NFPA 1977
Closure Type
Hook-and-Loop/Zipper/Snap
Fits Waist Size
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TWLD-D29-000-41-YYY-XXL
- Zoro #
- G3778078
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2XL
- Fits Waist Size
- 48 in
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Details
- Item
- Flame Resistant Pants
- Color
- Yellow
- Inseam
- 30 in
- Standards
- UL Certified to NFPA 1977
- Closure Type
- Hook-and-Loop/Zipper/Snap
- Pockets
- (1) Rear Patch
- Material
- Nomex
- Product Type
- Wildland Trouser
- Front Closure
- Hook-and-Loop/Zipper/Snap
- Shell Material
- Nomex
- Wire Color
- Yellow
Description
Wildland Fire Fighting Pants, Size 2XL, Fits Waist Size 48 in, Inseam 30 in, Yellow, Material Nomex, Hook-and-Loop/Zipper/Snap Closure Type, Pockets (1) Rear Patch, Standards UL Certified to NFPA 1977
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.