Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3PDT 10A Panel Relay 24VAC

  • Mfr # VMD3B-C24A

  • Zoro # G115279237


product price: $17.89
/ea

Key Features

Coil Voltage
24V AC
Current Rating
10A
Contact Form
3PDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMD3B-C24A
Zoro #
G115279237
UPC #
-
Country of Origin
Unknown

Details

Coil Voltage
24V AC
Current Rating
10A
Contact Form
3PDT

Description

3PDT 10A Panel Relay 24VAC Veris

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.