Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4PDT 10A Panel Relay 120VAC

  • Mfr # VMD4B-C120A

  • Zoro # G315279266


product price: $21.95
/ea

Key Features

Current Rating
10A
Contact Form
4PDT
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMD4B-C120A
Zoro #
G315279266
UPC #
-
Country of Origin
Unknown

Details

Current Rating
10A
Contact Form
4PDT
Coil Voltage
120V AC

Description

4PDT 10A Panel Relay 120VAC Veris

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.