Shop VERIS INDUSTRIES
See all product information
Create Account
AC/DC 12-240V Universal Time Delay Relay
- Mfr # VTD2P-UNI
- Zoro # G014632683
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Current Rating
15 A
Coil Voltage
24 to 240V AC/DC
Contact Form
DPDT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTD2P-UNI
- Zoro #
- G014632683
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Time Delay Relay
- Current Rating
- 15 A
- Coil Voltage
- 24 to 240V AC/DC
- Contact Form
- DPDT
Description
AC/DC 12-240V Universal Time Delay Relay 15 amp DPDT 24-240Vac/dc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.