SPDT Panel Relay 12VDC Coil 15 Amp
Mfr # VMD1B-C12D
Zoro # G415279197
product price: $12.69
/eaKey Features
Current Rating
10A
Coil Voltage
12V DC
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMD1B-C12D
Zoro #
G415279197
UPC #
-
Country of Origin
Unknown
Details
Item
Plug-In Relay
Current Rating
10A
Coil Voltage
12V DC
Contact Form
SPDT
Description
SPDT Panel Relay 12VDC Coil 15 Amp UL / CE; 5 blade relay for socket/DIN mounting, ice cube style plug in relay:_x000D_Contact ratings:_x000D_Resistive - 15A at 120VAC, 277VAC, 28VDC_x000D_Motor - 1/3 horsepower at 120VAC, 3/4 horsepower at 277VAC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.