This item is Discontinued.

No Product Image Available

SPDT Relay 240VAC 15A w/Light & Manual (Discontinued)

  • Mfr # VMD1B-F240A
  • Zoro # G615279249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMD1B-F240A
Zoro #
G615279249
UPC #
-
Country of Origin
Unknown

Details

Item
Plug-In Relay
Current Rating
15A
Contact Form
SPDT
Coil Voltage
240V AC

Description

SPDT Relay 240VAC 15A w/Light & Manual Override; 240VAC coil; UL / CE; 5 blade relay for socket/DIN mounting; ice cube style plug in relay;_x000D_Contact ratings:_x000D_Resistive - 15A at 120VAC, 277VAC, 28VDC_x000D_Motor - 1/3 horsepower at 120VAC, 3/4 horsepower at 277VAC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.