Pressure-Velocity Transducer, Dry, Panel, LCD, 0-1 in. WC. BEST REPLACES PXPLX01S

  • Mfr # PX3PLX01
  • Zoro # G924261911
product price: 
$
215.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PX3PLX01
Zoro #
G924261911
UPC #
463001090423
Country of Origin
United States

Description

The PX3 transducer can measure either air pressure or velocity with the flip of a switch. Panel model have two pressure and velocity options - 0 to 1 in-WG/0 to 3000 ft/min or 1 to 10 in-WG/3000 to 6000 ft/min with four field-selectable subranges. The PX3 has an IP65/NEMA 4 environmental rating and a 5 years limited warranty. **Applications:** * Duct static pressure (Pressure mode) * Building or room pressure (Pressure mode) * Filter status (Pressure mode) * Air flow measurement (Velocity mode) **Product Features** * Wireless configuration - view and configure all field selectable parameters via smartphone, no ladder necessary for duct mount applications * High reliability sensor technology for long-term, maintenance-free operation * Excellent tolerance to overpressure and vibration reduces field failures * Water resistant housing - IP65/NEMA 4 housing allows for mounting in wash-down locations * Circuit protection avoids damage due to incorrect input wiring * Panel enclosure * Uni-directional or bi-directional, DIP switch selectable modes * Pushbutton auto-zero and digital input (2-position terminal block) * For indoor or outdoor use

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.