Zoro Homepage

Split Core Current Transformer, 0 to 800A, 0 to 5A, 2 ft 16 AWG Leads

  • Mfr # PDS-CTSC-082

  • Zoro # G7206157


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Item - Transformer
Split Core Current Transformer
Primary Range
0 to 800A
Secondary Range
0 to 5A
Hole Dia. - Current Transformer
2.5 in
Electrical Connection - Current Transformer
2 ft 16 AWG Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS-CTSC-082
Zoro #
G7206157
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia. - Current Transformer
2.5 in
Overall Depth
1.2 in
Hole Height
2.9 in
Overall Height
6.5 in
Hole Width
2.5 in
Overall Width
5.91 in
Wire Lead Length
4 ft
Window Width
2.5 in
Window Height
2.9 in

Details

Item - Transformer
Split Core Current Transformer
Primary Range
0 to 800A
Secondary Range
0 to 5A
Electrical Connection - Current Transformer
2 ft 16 AWG Leads
Window
Rectangular
For Use With
Power Meters
Item
Split Core Current Transformer
Standards
REACH
Transformer Type
Split Core
Primary Current - Maximum
800 A
Connection
Wire Lead
Window Shape
Rectangular
Secondary Current - Maximum
5 A

Description

Split Core Current Transformer, Primary Range 0 to 800A, Secondary Range 0 to 5A, Hole Height 2.9 in, Hole Width 2.5 in, Electrical Connection - Current Transformer 2 ft 16 AWG Leads, Window Rectangular, Overall Height 6.5 in, Overall Width 5.91 in, Overall Depth 1.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.