Zoro Homepage

Temperature Sensor, 4-1/2"x3-1/4

  • Mfr # TW2XAXK

  • Zoro # G809584814


product price: $35.25
/ea

Key Features

IP Rating
IP20
Power Source
24V AC; 20 to 30V DC
Standards
EMC EN61000
Length
3 1/4 in
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW2XAXK
Zoro #
G809584814
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 1/4 in
Width
1 in
Height
4 1/2 in
Overall Height
4 1/2 in
Overall Depth
3 1/4 in
Overall Width
7/8 in

Details

Item
Temperature Sensor
IP Rating
IP20
Power Source
24V AC; 20 to 30V DC
Standards
EMC EN61000
Mounting
Wall
Product Type
Temperature Sensor
Input Voltage
20 to 30V DC or 24V AC
For Use With
Temperature Sensor
Voltage
0 to 10V (Output); 0 to 5V (Output); 20 to 30V DC (Input); 24V AC (Input)
Power Required
20 to 30V DC; 24V AC
Max. Amps
20 mA
Finish
Matte
Material
ABS Plastic
For Use With Mfr. Model Number
TW2XAXK
Fits Brand
BAS Controllers
Features
TW2 Series Sensors Feature No-Logo on the Faceplate and are available with three User Interface Options: Touchscreen, LCD with three Buttons and Blank
Sensor Output Type
0 to 10V DC; 0 to 5V DC; 4 to 20 mA
Type
Sensor
Sensing Element Type
Thermistor
Minimum Operating Temperature
32 Degrees F
Compatible with Manufacturer Model Number
TW2XAXK
Series
TW2
Maximum Operating Temperature
122 Degrees F
Measurement Type
Single
Setpoint Adjustment
Non-Adjustable Setpoint
Compatible with Brand
BAS Controllers
Housing Color
White
Housing Material
Plastic
Temperature Accuracy
+/-0.4 Degrees F
Electrical Connection Type
Screw Terminals
Display Type
Analog
Compatible Manufacturer Part Number
TW2XAXK
Compatible with Mfr. Model No.
TW2XAXK
For Use with Mfr Model Number
TW2XAXK
Compatible Manufacturer Model Number
TW2XAXK
Compatible with Manufacturer Model No.
TW2XAXK
Compatible Pump Manufacturer Part Number
TW2XAXK
Compatible Mfr. Model Number
TW2XAXK

Description

Temperature Sensor, Display Type Analog, Sensing Element Type Thermistor, Housing Material Plastic, Housing Color White, Temperature Accuracy +/-0.4 Degrees F, Electrical Connection Type Screw Terminals, Product Type Temperature Sensor, Measurement Type Single, Mounting Location Wall Mount, Overall Depth 3 1/4 in, Overall Height 4 1/2 in, Overall Width 7/8 in, Setpoint Adjustment Non-Adjustable Setpoint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.