Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KCl Conductivity Standard

  • Mfr # RV588684-500A

  • Zoro # G114338362


product price: $50.19
/ea

Key Features

Chemical Formula
H2O; KCl
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Special Information
Certified Reference Material
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RV588684-500A
Zoro #
G114338362
UPC #
-
Country of Origin
United States

Details

Item
Conductivity Calibration Solution
Chemical Formula
H2O; KCl
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Special Information
Certified Reference Material
Shelf Life
12 mo
Product Type
Conductivity Calibration Solution
Container Type
Bottle
Application
Analytical Reagent
Chemical Grade
Lab
Molecular Weight
18.01 g/mol (Water); 74.55 g/mol (Potassium Chloride)
Storage Temperature - Maximum
30 Degrees C
Standards
ISO 17025, ISO 17034
Volume
500 mL
Features
Verispec(R) Certified
Form
Liquid
CAS Number
7447-40-7, 7732-18-5
Concentration
84 uS/cm

Description

Conductivity Calibration Solution, Concentration 84 uS/cm, CAS Number 7447-40-7, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 74.55 g/mol (Potassium Chloride), Chemical Formula H2O; KCl, Chemical Grade Lab, Chemical Family Type Water, Shelf Life 12 mo, Standards ISO 17025, ISO 17034, Special Information Certified Reference Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.