KCl Conductivity Standard
Mfr # RV588750-500A
Zoro # G314338391
product price: $50.19
/eaKey Features
Volume
500 mL
Chemical Formula
H2O; KCl
Shelf Life
24 mo
Application
Analytical Reagent
Special Information
Certified Reference Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RV588750-500A
Zoro #
G314338391
UPC #
-
Country of Origin
United States
Details
Item
Conductivity Calibration Solution
Volume
500 mL
Chemical Formula
H2O; KCl
Shelf Life
24 mo
Application
Analytical Reagent
Special Information
Certified Reference Material
Container Type
Bottle
CAS Number
7447-40-7, 7732-18-5
Standards
ISO 17025, ISO 17034
Chemical Grade
Lab
Features
Verispec(R) Certified
Storage Temperature - Minimum
15 Degrees C
Concentration
500 uS/cm
Molecular Weight
18.01 g/mol (Water); 74.55 g/mol (Potassium Chloride)
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Product Type
Conductivity Calibration Solution
Form
Liquid
Description
Conductivity Calibration Solution, Concentration 500 uS/cm, CAS Number 7447-40-7, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 74.55 g/mol (Potassium Chloride), Chemical Formula H2O; KCl, Chemical Grade Lab, Chemical Family Type Water, Shelf Life 24 mo, Standards ISO 17025, ISO 17034, Special Information Certified Reference Material
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.