KCl Conductivity Standard
Mfr # RV588843-500A
Zoro # G414338390
product price: $51.69
/eaKey Features
Features
Verispec(R) Certified
Volume
500 mL
Special Information
Certified Reference Material
Chemical Grade
Lab
Application
Analytical Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RV588843-500A
Zoro #
G414338390
UPC #
-
Country of Origin
United States
Details
Item
Conductivity Calibration Solution
Features
Verispec(R) Certified
Volume
500 mL
Special Information
Certified Reference Material
Chemical Grade
Lab
Application
Analytical Reagent
Container Type
Bottle
Standards
ISO 17025, ISO 17034
Shelf Life
24 mo
Chemical Formula
H2O; KCl
Product Type
Conductivity Calibration Solution
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 74.55 g/mol (Potassium Chloride)
CAS Number
7447-40-7, 7732-18-5
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
Concentration
5,000 uS/cm
Storage Temperature - Maximum
30 Degrees C
Description
Conductivity Calibration Solution, Concentration 5,000 uS/cm, CAS Number 7447-40-7, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 74.55 g/mol (Potassium Chloride), Chemical Formula H2O; KCl, Chemical Grade Lab, Chemical Family Type Water, Shelf Life 24 mo, Standards ISO 17025, ISO 17034, Special Information Certified Reference Material
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.