KCl Conductivity Standard
Mfr # RV588860-500A
Zoro # G714338335
product price: $50.19
/eaKey Features
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Standards
ISO 17025, ISO 17034
Special Information
Certified Reference Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RV588860-500A
Zoro #
G714338335
UPC #
-
Country of Origin
United States
Details
Item
Conductivity Calibration Solution
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Standards
ISO 17025, ISO 17034
Special Information
Certified Reference Material
Container Type
Bottle
Concentration
25,000 uS/cm
Container Material
Plastic
Chemical Formula
H2O; KCl
Features
Verispec(R) Certified
Molecular Weight
18.01 g/mol (Water); 74.55 g/mol (Potassium Chloride)
Volume
500 mL
Chemical Grade
Lab
Product Type
Conductivity Calibration Solution
Shelf Life
24 mo
Storage Temperature - Minimum
15 Degrees C
CAS Number
7447-40-7, 7732-18-5
Description
Conductivity Calibration Solution, Concentration 25,000 uS/cm, CAS Number 7447-40-7, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 74.55 g/mol (Potassium Chloride), Chemical Formula H2O; KCl, Chemical Grade Lab, Chemical Family Type Water, Shelf Life 24 mo, Standards ISO 17025, ISO 17034, Special Information Certified Reference Material
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.