Zoro Homepage
This item is Discontinued.
Veritiv Operating Co Sharpie Metallic Permanent Markers 39108

Sharpie Metallic Permanent Markers (Discontinued)

  • Mfr # 39108
  • Zoro # G102694241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39108
Zoro #
G102694241
UPC #
71641391086
Country of Origin
Unknown

Dimensions

Length
7.6
Height
0.5
Outside Diameter
0.07
Width
2.1

Details

Color
Silver

Description

Introducing the first metallic marker you don't need to shake or squeeze. This marker uses bright metallic ink for writing highly visible marks on dark surfaces. Ink is permanent on most hard-to-mark surfaces and is fade and water resistant. Pkg. of 2.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.