1-1/2 in. D X 1/4 in. X 2-3/8 in. L Carbide Tipped Roman Ogee Router Bit
- Mfr # 23150
- Zoro # G600489219
product price:
$
21.39
/ea
Key Features
Material - Machining
Carbide Tipped
Overall Length
2-3/8 in
Shank Dia.
1/4 in
Number of Flutes
2
Shank Length (In.)
1-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23150
- Zoro #
- G600489219
- UPC #
- 45325738306
- Country of Origin
- China
Dimensions
- Overall Length
- 2-3/8 in
- Shank Dia.
- 1/4 in
- Shank Length (In.)
- 1-11/16 in
- Radius (In.)
- 1/4 in
- Bearing Dia. (In.)
- 1/2 in
- Flute Length (In.)
- 11/16 in
- Overall Diameter
- 1-1/2 in
- Cutting Edge Length
- 11/16 in
Details
- Material - Machining
- Carbide Tipped
- Number of Flutes
- 2
- Includes
- Bearing
- Color
- Gray
- Bit Type
- Roman Ogee
Description
High quality tungsten carbide tips provide superior wear resistance and sharp edges. Roman ogee bit creates attractive decorative edging that gives a unique finish to the work piece. Heat treated shanks and bodies provide added durability.
- • 1-1/2 in. outer diameter
- • 11/16 in. cutting length
- • 1/4 in. shank diameter
- • 2-3/8 in. overall length
- • 1/2 in. bearing diameter
- • 1/4 in. radius
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.