1-1/4 in. D X 3/8 in. X 2-3/16 in. L Carbide Tipped Cove Router Bit

  • Mfr # 23140
  • Zoro # G000489062
product price: 
$
19.25
/ea

Key Features

Material - Machining
Carbide Tipped
Overall Length
2-3/16 in
Shank Dia.
1/4 in
Number of Flutes
2
Includes
Bearing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
23140
Zoro #
G000489062
UPC #
45325738207
Country of Origin
China

Dimensions

Overall Length
2-3/16 in
Shank Dia.
1/4 in
Bearing Dia. (In.)
1/2 in
Shank Length (In.)
1-5/8 in
Flute Length (In.)
9/16 in
Radius (In.)
3/8 in
Cutting Edge Length
9/16 in
Overall Diameter
1-1/4 in

Details

Material - Machining
Carbide Tipped
Number of Flutes
2
Includes
Bearing
Color
Gray
Bit Type
Cove

Description

High quality tungsten carbide tips provide superior wear resistance and sharp edges. Double flute allows for a better finish in harder materials, while carbide tip incorporates the wear resistance of carbide and the toughness of a steel body. Heat treated shanks and bodies provide added durability.


  • • 1-1/4 in. outer diameter
  • • 9/16 in. cutting length
  • • 1/4 in. shank diameter
  • • 2-3/16 in. overall length
  • • 1/2 in. bearing diameter
  • •

Ratings & reviews