Zoro Homepage

23155 1.38 in. 45 Degree Chamfer Bit

  • Mfr # 795755

  • Zoro # G416347123


product price: $26.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
795755
Zoro #
G416347123
UPC #
45325743461
Country of Origin
China

Description

Features 1.38 in. 45 Degree Chamfer Bit. 45 Degree. 1/2 in. Bearing. Double Flute. 1/4 in. Shank. Carbide Tip Router Bit. 2-3/16 in. Overall Length. Outer Diameter = 1-3/8 in. Cutting Length = 1/2 in. & angle = 45 degree. Dimension - 1.25 L x 1.5 W x 3.81 H in. Item Weight - 0.1 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.