Hexagon Die, Carbon Steel, RH, 1/2-13, NC

  • Mfr # BHD12F13

  • Zoro # G3300044


product price: $6.77
/ea

Key Features

Die Shape
Hex
Thread Type
NC
Die Thread Size
1/2"-13
Die Material
Carbon Steel
Die Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHD12F13
Zoro #
G3300044
UPC #
045325207765
Country of Origin
China

Dimensions

Die Thread Size
1/2"-13
Die Thickness
3/8 in
Overall Width
1"
Hex Size (In.)
1
Thickness (In.)
0.370
Size
1/2"
Thread Size
1/2"-13
Hex Size
1 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
NC
Die Material
Carbon Steel
Thread Direction
Right Hand
Number of Pieces
1
Material
Carbon Steel
Pitch
13
Application
Hand Threading
Thread Standard
UNC
Die Type
Solid
Material - Machining
Carbon Steel
Finish - Machining
Bright

Description

Hex Threading Die, Thread Size 1/2 In.-13, UNC, Solid, Die Material Carbon Steel, Finish - Machining Bright, Thread Type NC, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.