Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagon Die, Carbon Steel, RH, 1/2-20, NF

  • Mfr # BHD12F20

  • Zoro # G2956055


product price: $6.51
/ea

Key Features

Die Shape
Hex
Thread Type
NF
Die Thread Size
1/2"-20
Die Material
Carbon Steel
Die Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHD12F20
Zoro #
G2956055
UPC #
045325207772
Country of Origin
China

Dimensions

Die Thread Size
1/2"-20
Die Thickness
3/8 in
Overall Width
1"
Hex Size (In.)
1
Size
1/2"
Thickness (In.)
0.370
Hex Size
1 in
Thread Size
1/2"-20

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
NF
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
External Threads When Held In A Die Stock And Close Shoulder Work
Number of Pieces
1
Pitch
20
Material
Carbon Steel
Die Type
Solid
Thread Standard
UNF
Material - Machining
Carbon Steel
Finish - Machining
Bright

Description

Hex Threading Die, Thread Size 1/2 In.-20, UNF, Solid, Die Material Carbon Steel, Finish - Machining Bright, Thread Type NF, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.