High Speed Steel Rabbeting Router Bit Silver 1.25 x 2.12 in.

  • Mfr # 3078565

  • Zoro # G516482823


product price:  $38.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3078565
Zoro #
G516482823
UPC #
-
Country of Origin
China

Description

At Orgill We provide the best hardware and home improvement products which are designed to meet your expectations and needs. We always work towards to fulfill the requirements of our end users. Our products are named for its durability with creativity and innovations. Browse the wide range of products from us which will provide you all the solutions for your home. From complete tool kits to handy instruments there is a varied assortment at hand ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty high efficiency and comprehensive services which are named for its high standard and quality. Features High Speed Steel Rabbeting Router Bit Rabbeting - Carbide Tipped 1/4 Shank - 3/8 Rabbet - 2-1/8 O. A. Length Specifications Color: Silver Size: 1.25 x 2.12 Dimension: 9.75 H x 4.25 W x 1.9 L Weight: 0.158 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.