Zoro Homepage

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # BPT440

  • Zoro # G3283777


product price: $4.39
/ea

Key Features

Shank Dia.
0.143"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPT440
Zoro #
G3283777
UPC #
045325200582
Country of Origin
China

Dimensions

Shank Dia.
0.143"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Pitch Diameter Limit
H4
Tap Thread Size
#4-40
Thread Length
9/16"
Size
#4
Thread Size
#4-40

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Uncoated
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Measurement System
Pipe

Description

Tap, Thread Size #4-40, UNC, Plug, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.