This item is Discontinued.

Vermont American Vermont American 5 Piece Straight Flute Screw Extractor Set 21872 21872

Vermont American 5 Piece Straight Flute Screw Extractor Set 21872 (Discontinued)

  • Mfr # 21872
  • Zoro # G803770756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21872
Zoro #
G803770756
UPC #
45325218723
Country of Origin
China

Description

  • For removing broken screws, pipes, bolts and studs quickly and easily
  • Made of high quality, heat treated tool steel
  • Drill size laser-marked on shank
  • Surface-treated to resist rust
  • Straight flutes provide maximum bite
  • No binding or chewing of material
  • 5 piece set includes most popular sizes, numbers 1-5
  • Carded
  • Length: 5.8
  • Width: 0.4
  • Height: 4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.