No 15 Black/Gold Jobber Length Drill Bit

  • Mfr # 501318000

  • Zoro # G1801289


product price:  $3.29
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Wire
Size-Diameter
#15
Size - Decimal
#15 - 0.1800
Diameter Tolerance
+0.0000/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501318000
Zoro #
G1801289
UPC #
662631570422
Country of Origin
United States

Dimensions

Size-Diameter
#15
Size - Decimal
#15 - 0.1800
Diameter Tolerance
+0.0000/-0.0002 in
Overall Length
3 3/8 in
Size
#15
Overall Length Trade Name
Jobber Length
Size- Decimal
#15 (0.1800)
Dimension Type
Wire

Details

Item
Jobber Drill Blank
Material - Machining
High Speed Steel
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.1800
Material
High Speed Steel
Finish
Black and Gold Oxide

Description

Jobber Drill Blank, Wire, High Speed Steel, #15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.