No 18 Black/Gold Jobber Length Drill Bit

  • Mfr # 501316950

  • Zoro # G1801313


product price:  $2.79
/ea
Sold in multiples of 6 for $16.74

Key Features

Material - Machining
High Speed Steel
Measurement System
Wire
Size-Diameter
#18
Size - Decimal
#18 - 0.1695
Diameter Tolerance
+0.0000/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501316950
Zoro #
G1801313
UPC #
662631570361
Country of Origin
United States

Dimensions

Size-Diameter
#18
Size - Decimal
#18 - 0.1695
Diameter Tolerance
+0.0000/-0.0002 in
Size
#18
Overall Length
3 1/4 in
Overall Length Trade Name
Jobber Length
Size- Decimal
#18 (0.1695)
Dimension Type
Wire

Details

Item
Jobber Drill Blank
Material - Machining
High Speed Steel
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.1695
Material
High Speed Steel
Finish
Black and Gold Oxide

Description

Jobber Drill Blank, Wire, High Speed Steel, #18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.