No 21 Black/Gold Jobber Length Drill Bit

  • Mfr # 501315900

  • Zoro # G1801228


product price:  $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Material - Machining
High Speed Steel
Measurement System
Wire
Size-Diameter
#21
Size - Decimal
#21 - 0.1590
Diameter Tolerance
+0.0000/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501315900
Zoro #
G1801228
UPC #
662631570309
Country of Origin
United States

Dimensions

Size-Diameter
#21
Size - Decimal
#21 - 0.1590
Diameter Tolerance
+0.0000/-0.0002 in
Size
#21
Overall Length
3 1/4 in
Size- Decimal
#21 (0.1590)
Overall Length Trade Name
Jobber Length
Dimension Type
Wire

Details

Material - Machining
High Speed Steel
Item
Jobber Drill Blank
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.1590
Material
High Speed Steel
Finish
Black and Gold Oxide

Description

Jobber Drill Blank, Wire, High Speed Steel, #21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.