.375 PLUS GO XX
- Mfr # .3750 GO XX
- Zoro # G022801743
product price:Â
$
26.59
/ea
Key Features
Overall Length
2 in
Width
0.375 in
Height
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- .3750 GO XX
- Zoro #
- G022801743
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Width
- 0.375 in
- Height
- 0.375 in
Details
- Item
- Pin Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.