No 76 Black/Gold Jobber Length Drill Bit

  • Mfr # 501302000

  • Zoro # G1843639


product price:  $2.59
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Wire
Size-Diameter
#76
Size - Decimal
#76 - 0.0200
Diameter Tolerance
+0.0000/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501302000
Zoro #
G1843639
UPC #
662631569204
Country of Origin
United States

Dimensions

Size-Diameter
#76
Size - Decimal
#76 - 0.0200
Diameter Tolerance
+0.0000/-0.0002 in
Overall Length
7/8 in
Size
#76
Size- Decimal
#76 (0.0200)
Dimension Type
Wire
Overall Length Trade Name
Jobber Length

Details

Material - Machining
High Speed Steel
Item
Jobber Drill Blank
Measurement System
Wire
Decimal Equivalent
0.0200
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Finish
Black and Gold Oxide
Primary Material Application ISO Code
K, M, N, S1
Primary Material Application
All Materials

Description

Jobber Drill Blank, Wire, High Speed Steel, #76

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.