Zoro Homepage
This item is Discontinued.
Vermont Gage Adj. Go Ring Gage, 1-14 UNS 2A 301164140

Adj. Go Ring Gage, 1-14 UNS 2A (Discontinued)

  • Mfr # 301164140
  • Zoro # G1722874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301164140
Zoro #
G1722874
UPC #
662631442811
Country of Origin
United States

Dimensions

Thread Size
1"-14
Overall Thickness (In.)
11/16 in
Thread Length (In.)
11/16 in
Outside Dia. (In.)
2 1/2 in
Compatible Holder Size
5T
Thread Length
11/16 in
Pitch Diameter
0.9519 in
Dimension Type
Inch
Pitch Diameter - Go Member
0.9519 in

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.9519 in, Pitch Diameter - Go Member 0.9519 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 1 In.-14, Thread Type UNS, Compatible Holder Size 5T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.