Zoro Homepage

Adj. Go Ring Gage, 1 1/8-12 UNF 2A

  • Mfr # 361170010

  • Zoro # G1613787


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Type
Go
Class
2A
Thread Size
1 1/8"-12
Thread Type
UNF
Includes
Certificate of Accuracy Traceable to NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361170010
Zoro #
G1613787
UPC #
662631444013
Country of Origin
United States

Dimensions

Thread Size
1 1/8"-12
Thread Length (In.)
11/16 in
Outside Dia. (In.)
2 1/2 in
Overall Thickness (In.)
11/16 in
Compatible Holder Size
5T
Pitch Diameter
1.0691 in
Dimension Type
Inch
Pitch Diameter - Go Member
1.0691 in
Thread Length
11/16 in

Details

Item
Threaded Ring Gauge
Type
Go
Class
2A
Thread Type
UNF
Includes
Certificate of Accuracy Traceable to NIST
Meets/Exceeds
ASME B1.2
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Tolerance
Class X
Material
Tool Steel
Finish
Uncoated
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy with NIST Traceability
Hardness
RC 60-62
Tolerance Class
X
Thread Class
2A
Gauge Type
Go (Plus)
Gauge Design
Adjustable
Standards
ASME B1.2

Description

If you need to measure the pitch diameter of a thread, the Vermont Gage 361170010 Adj. Go Ring Gage is what you need. With its outside diameter of 2 1/2 in., this go ring gauge can be used on any bolt or nut with a pitch diameter between 1 1/8 and 12 UNF. It has an overall thickness of 11/16 in. and a thread length of 11/16 in.. This adj. go ring gage also comes with a certificate of accuracy that ensures it meets industry standards for accuracy and traceability. The Vermont Gage 361170010 Adj. Go Ring Gage is the threaded ring gauge that will help you get your job done right every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.