Zoro Homepage

Adj. Go Ring Gage, 1-8 UNC 2A

  • Mfr # 361162010

  • Zoro # G1932716


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Type
Go
Class
2A
Thread Size
1"-8
Thread Type
UNC
Tolerance
Clase X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361162010
Zoro #
G1932716
UPC #
662631442415
Country of Origin
United States

Dimensions

Thread Size
1"-8
Overall Thickness (In.)
11/16 in
Thread Length (In.)
11/16 in
Outside Dia. (In.)
2 1/2 in
Dimension Type
Inch
Thread Length
15/16 in
Compatible Holder Size
5T
Pitch Diameter
0.9168 in
Pitch Diameter - Go Member
0.9168 in

Details

Item
Threaded Ring Gauge
Type
Go
Class
2A
Thread Type
UNC
Tolerance
Clase X
Meets/Exceeds
ASME B1.2
Includes
Certificate of Accuracy Traceable to NIST
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Material
Tool Steel
Finish
Uncoated
Gauge Design
Adjustable
Hardness
RC 60-62
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Type
Go (Plus)
Thread Class
2A
Standards
ASME B1.2
Long Form Calibration Certificate
No
Tolerance Class
X

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.9168 in, Pitch Diameter - Go Member 0.9168 in, Thread Class 2A, Thread Length 15/16 in, Thread Size 1 In.-8, Thread Type UNC, Compatible Holder Size 5T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.