Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Go Ring Gage, 1/4-28 UNF 2A

  • Mfr # 361127010

  • Zoro # G1997396


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Type
Go
Class
2A
Thread Size
1/4"-28
Thread Type
UNF
Tolerance
Class X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361127010
Zoro #
G1997396
UPC #
662631435417
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Overall Thickness (In.)
11/32 in
Outside Dia. (In.)
1 3/8 in
Thread Length (In.)
11/32 in
Compatible Holder Size
2T
Pitch Diameter
0.2258 in
Dimension Type
Inch
Pitch Diameter - Go Member
0.2258 in
Thread Length
11/32 in

Details

Item
Threaded Ring Gauge
Type
Go
Class
2A
Thread Type
UNF
Tolerance
Class X
Material
Tool Steel
Meets/Exceeds
ASME B1.2
Includes
Certificate of Accuracy Traceable to NIST
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Finish
Uncoated
Hardness
RC 60-62
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Class
2A
Tolerance Class
X
Standards
ASME B1.2
Gauge Design
Adjustable
Gauge Type
Go (Plus)

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.2258 in, Pitch Diameter - Go Member 0.2258 in, Thread Class 2A, Thread Length 11/32 in, Thread Size 1/4 In.-28, Thread Type UNF, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.