Adj. Go Ring Gage, 5/16-24 UNF 2A
Mfr # 361130510
Zoro # G2471427
product price: $121.41
/ea
Free Shipping & Returns
Key Features
Type
Go
Class
2A
Thread Size
5/16"-24
Thread Type
UNF
Outside Dia. (In.)
1 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
361130510
Zoro #
G2471427
UPC #
662631436117
Country of Origin
United States
Dimensions
Thread Size
5/16"-24
Outside Dia. (In.)
1 3/8 in
Overall Thickness (In.)
11/32 in
Thread Length (In.)
11/32 in
Pitch Diameter - Go Member
0.2843 in
Compatible Holder Size
2T
Thread Length
11/32 in
Dimension Type
Inch
Pitch Diameter
0.2843 in
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.2843 in, Pitch Diameter - Go Member 0.2843 in, Thread Class 2A, Thread Length 11/32 in, Thread Size 5/16 In.-24, Thread Type UNF, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.