Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Go Ring Gage, 7/16-20 UNF 2A

  • Mfr # 361137510

  • Zoro # G1468083


product price: $134.37
/ea
Free Shipping & Returns

Key Features

Type
Go
Class
2A
Thread Size
7/16"-20
Thread Type
UNF
Thread Length (In.)
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361137510
Zoro #
G1468083
UPC #
662631437510
Country of Origin
United States

Dimensions

Thread Size
7/16"-20
Thread Length (In.)
7/16 in
Outside Dia. (In.)
1 3/4 in
Overall Thickness (In.)
7/16 in
Pitch Diameter
0.4037 in
Pitch Diameter - Go Member
0.4037 in
Compatible Holder Size
3T
Dimension Type
Inch
Thread Length
7/16 in

Details

Item
Threaded Ring Gauge
Type
Go
Class
2A
Thread Type
UNF
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Meets/Exceeds
ASME B1.2
Tolerance
Class X
Material
Tool Steel
Includes
Certificate of Accuracy Traceable to NIST
Finish
Uncoated
Hardness
RC 60-62
Tolerance Class
X
Gauge Type
Go (Plus)
Gauge Design
Adjustable
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Class
2A
Standards
ASME B1.2

Description

When you need to check the accuracy of threaded holes, this VERMONT GAGE 361137510 Adj. Go Ring Gage is the tool for the job. It features a 7/16 in-20 UNF thread size and 2A gauge type, making it suitable for use with 7/16 in-20 UNF fasteners. The go ring gage is designed to check bolt threads for correctness and has an outside diameter of 1 3/4 in. The tool comes with certification that ensures its accuracy, as well as NIST traceability. When you need to ensure accurate measurements on threaded holes, this VERMONT GAGE 361137510 Adj. Go Ring Gage will help you get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.