Zoro Homepage

Adj. Go Ring Gage, 9/16-18 UNF 2A

  • Mfr # 361144510

  • Zoro # G0680793


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Type
Go
Class
2A
Thread Size
9/16"-18
Thread Type
UNF
Tolerance
Class X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361144510
Zoro #
G0680793
UPC #
662631438913
Country of Origin
United States

Dimensions

Thread Size
9/16"-18
Overall Thickness (In.)
9/16 in
Thread Length (In.)
9/16 in
Outside Dia. (In.)
2 3/16 in
Thread Length
9/16 in
Dimension Type
Inch
Pitch Diameter
0.525 in
Pitch Diameter - Go Member
0.525 in
Compatible Holder Size
4T

Details

Item
Threaded Ring Gauge
Type
Go
Class
2A
Thread Type
UNF
Tolerance
Class X
Meets/Exceeds
ASME B1.2
Includes
Certificate of Accuracy Traceable to NIST
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Material
Tool Steel
Finish
Uncoated
Tolerance Class
X
Thread Class
2A
Long Form Calibration Certificate
No
Standards
ASME B1.2
Gauge Type
Go (Plus)
Hardness
RC 60-62
Gauge Design
Adjustable
Included Certification
Certificate of Accuracy with NIST Traceability

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.525 in, Pitch Diameter - Go Member 0.525 in, Thread Class 2A, Thread Length 9/16 in, Thread Size 9/16 In.-18, Thread Type UNF, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.