Zoro Homepage

Adj. Go Ring Gage, M10.0-1.50 2A

  • Mfr # 362125510

  • Zoro # G2478734


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Type
Go
Class
2A
Thread Size
M10 x 1.50
Thread Type
Metric
Overall Thickness (In.)
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362125510
Zoro #
G2478734
UPC #
662631472566
Country of Origin
United States

Dimensions

Thread Size
M10 x 1.50
Overall Thickness (In.)
7/16 in
Outside Dia. (In.)
1 3/4 in
Thread Length (In.)
9/16 in
Pitch Diameter
8.994 mm
Compatible Holder Size
3T
Dimension Type
Metric
Pitch Diameter - Go Member
8.994 mm
Thread Length
11.1 mm

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 8.994 mm, Pitch Diameter - Go Member 8.994 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M10 x 1.50, Thread Type Metric, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.