Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Go Ring Gage, M14.0-2.00 2A

  • Mfr # 362133010

  • Zoro # G2317122


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Type
Go
Class
2A
Thread Size
M14 x 2.00
Thread Type
Metric
Includes
Certificate of Accuracy Traceable to NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362133010
Zoro #
G2317122
UPC #
662631473310
Country of Origin
United States

Dimensions

Thread Size
M14 x 2.00
Thread Length (In.)
9/16 in
Overall Thickness (In.)
9/16 in
Outside Dia. (In.)
2 3/16 in
Dimension Type
Metric
Thread Length
14.3 mm
Pitch Diameter - Go Member
7.324 mm
Compatible Holder Size
4T
Pitch Diameter
12.663 mm

Details

Item
Threaded Ring Gauge
Type
Go
Class
2A
Thread Type
Metric
Includes
Certificate of Accuracy Traceable to NIST
Material
Tool Steel
Tolerance
Class X
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Meets/Exceeds
ASME B1.16M
Finish
Uncoated
Hardness
RC 60-62
Tolerance Class
X
Gauge Type
Go (Plus)
Long Form Calibration Certificate
No
Thread Class
6G
Gauge Design
Adjustable
Included Certification
Certificate of Accuracy with NIST Traceability
Standards
ASME B1.16M

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 12.663 mm, Pitch Diameter - Go Member 7.324 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M14 x 2.00, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.