Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Go Ring Gage, M1.6-0.35 2A

  • Mfr # 362101010

  • Zoro # G2910196


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Type
Go
Class
2A
Thread Size
M1.6 x 0.35
Thread Type
Metric
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362101010
Zoro #
G2910196
UPC #
662631470111
Country of Origin
United States

Dimensions

Thread Size
M1.6 x 0.35
Outside Dia. (In.)
1 in
Thread Length (In.)
3/32 in
Overall Thickness (In.)
1/4 in
Pitch Diameter
1.354 mm
Pitch Diameter - Go Member
1.354 mm
Thread Length
2.4 mm
Dimension Type
Metric
Compatible Holder Size
1T

Details

Item
Threaded Ring Gauge
Type
Go
Class
2A
Thread Type
Metric
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Material
Tool Steel
Meets/Exceeds
ASME B1.16M
Tolerance
Class X
Includes
Certificate of Accuracy Traceable to NIST
Finish
Uncoated
Long Form Calibration Certificate
No
Standards
ASME B1.16M
Gauge Type
Go (Plus)
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Class
6G
Gauge Design
Adjustable
Tolerance Class
X
Hardness
RC 60-62

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 1.354 mm, Pitch Diameter - Go Member 1.354 mm, Thread Class 6G, Thread Length 2.4 mm, Thread Size M1.6 x 0.35, Thread Type Metric, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.