Zoro Homepage

Adj. Go Ring Gage, M16.0-1.50 2A

  • Mfr # 362137010

  • Zoro # G1136615


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Type
Go
Class
2A
Thread Size
M16 x 1.50
Thread Type
Metric
Includes
Certificate of Accuracy Traceable to NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362137010
Zoro #
G1136615
UPC #
662631473716
Country of Origin
United States

Dimensions

Thread Size
M16 x 1.50
Overall Thickness (In.)
9/16 in
Thread Length (In.)
9/16 in
Outside Dia. (In.)
2 3/16 in
Dimension Type
Metric
Compatible Holder Size
4T
Thread Length
14.3 mm
Pitch Diameter - Go Member
14.994 mm
Pitch Diameter
14.994 mm

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 14.994 mm, Pitch Diameter - Go Member 14.994 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M16 x 1.50, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.