Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Go Ring Gage, M20.0-2.50 2A

  • Mfr # 362146510

  • Zoro # G0582723


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Type
Go
Class
2A
Thread Size
M20 x 2.50
Thread Type
Metric
Outside Dia. (In.)
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362146510
Zoro #
G0582723
UPC #
662631474669
Country of Origin
United States

Dimensions

Thread Size
M20 x 2.50
Outside Dia. (In.)
2 3/16 in
Overall Thickness (In.)
9/16 in
Thread Length (In.)
9/16 in
Pitch Diameter
18.334 mm
Thread Length
19 mm
Compatible Holder Size
4T
Pitch Diameter - Go Member
18.334 mm
Dimension Type
Metric

Details

Item
Threaded Ring Gauge
Type
Go
Class
2A
Thread Type
Metric
Tolerance
Class X
Material
Tool Steel
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Includes
Certificate of Accuracy Traceable to NIST
Meets/Exceeds
ASME B1.16M
Finish
Uncoated
Thread Class
6G
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Design
Adjustable
Hardness
RC 60-62
Tolerance Class
X
Standards
ASME B1.16M
Long Form Calibration Certificate
No
Gauge Type
Go (Plus)

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 18.334 mm, Pitch Diameter - Go Member 18.334 mm, Thread Class 6G, Thread Length 19 mm, Thread Size M20 x 2.50, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.