Zoro Homepage

Adj. Go Ring Gage, M4.0-0.70 2A

  • Mfr # 362111510

  • Zoro # G1526795


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Type
Go
Class
2A
Thread Size
M4 x 0.70
Thread Type
Metric
Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362111510
Zoro #
G1526795
UPC #
662631471163
Country of Origin
United States

Dimensions

Thread Size
M4 x 0.70
Outside Dia. (In.)
1 in
Thread Length (In.)
3/16 in
Overall Thickness (In.)
1/4 in
Dimension Type
Metric
Pitch Diameter - Go Member
3.523 mm
Pitch Diameter
3.523 mm
Thread Length
4 mm
Compatible Holder Size
1T

Description

The VERMONT GAGE 362111510 Adj. Go Ring Gage is the tool you need to ensure that your threaded holes are within tolerance. This adjustable go ring gage has a M4 x 0.70 thread size and is suitable for use in Class 2A applications. The GO ring gage also comes with a certificate of accuracy, ensuring that it meets the requirements of NIST traceability standards. It is made from high quality tool steel, which ensures durability and long life span. This metric threaded ring gauge has an outside diameter of 1 in., thread length of 3/16 in., and thickness of 0.080". The VERMONT GAGE 362111510 Adj. Go Ring Gage ensures that all your threaded holes are within tolerance levels, making it one product you cannot do without.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.