Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Go Ring Gage, M6.0-1.00 2A

  • Mfr # 362117510

  • Zoro # G2244943


product price: $148.80
/ea
Free Shipping & Returns

Key Features

Type
Go
Class
2A
Thread Size
M6 x 1.00
Thread Type
Metric
Tolerance
Clase X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362117510
Zoro #
G2244943
UPC #
662631471767
Country of Origin
United States

Dimensions

Thread Size
M6 x 1.00
Outside Dia. (In.)
1 3/8 in
Thread Length (In.)
11/32 in
Overall Thickness (In.)
11/32 in
Dimension Type
Metric
Pitch Diameter - Go Member
5.324 mm
Pitch Diameter
5.324 mm
Thread Length
8.7 mm
Compatible Holder Size
2T

Details

Item
Threaded Ring Gauge
Type
Go
Class
2A
Thread Type
Metric
Tolerance
Clase X
Material
Tool Steel
Includes
Certificate of Accuracy Traceable to NIST
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Meets/Exceeds
ASME B1.16M
Finish
Uncoated
Hardness
RC 60-62
Included Certification
Certificate of Accuracy with NIST Traceability
Tolerance Class
X
Gauge Design
Adjustable
Gauge Type
Go (Plus)
Long Form Calibration Certificate
No
Thread Class
6G
Standards
ASME B1.16M

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 5.324 mm, Pitch Diameter - Go Member 5.324 mm, Thread Class 6G, Thread Length 8.7 mm, Thread Size M6 x 1.00, Thread Type Metric, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.