Zoro Homepage

Adj. Go Ring Gage, No 8-36 UNF 2A

  • Mfr # 361118510

  • Zoro # G3483453


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Type
Go
Class
2A
Thread Size
#8-36
Thread Type
UNF
Outside Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361118510
Zoro #
G3483453
UPC #
662631433710
Country of Origin
United States

Dimensions

Thread Size
#8-36
Outside Dia. (In.)
1 in
Thread Length (In.)
3/16 in
Overall Thickness (In.)
1/4 in
Thread Length
3/16 in
Pitch Diameter - Go Member
0.1452 in
Pitch Diameter
0.1452 in
Compatible Holder Size
1T
Dimension Type
Inch

Details

Item
Threaded Ring Gauge
Type
Go
Class
2A
Thread Type
UNF
Meets/Exceeds
ASME B1.2
Includes
Certificate of Accuracy Traceable to NIST
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Tolerance
Class X
Material
Tool Steel
Finish
Uncoated
Thread Class
2A
Tolerance Class
X
Standards
ASME B1.2
Hardness
RC 60-62
Gauge Type
Go (Plus)
Long Form Calibration Certificate
No
Gauge Design
Adjustable
Included Certification
Certificate of Accuracy with NIST Traceability

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.1452 in, Pitch Diameter - Go Member 0.1452 in, Thread Class 2A, Thread Length 3/16 in, Thread Size #8-36, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.