Zoro Homepage

Adj. No Go Ring Gage, 1-12 UNF 2A

  • Mfr # 361163030

  • Zoro # G1672824


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Type
No Go
Class
2A
Thread Size
1"-12
Thread Type
UNF
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361163030
Zoro #
G1672824
UPC #
662631442637
Country of Origin
United States

Dimensions

Thread Size
1"-12
Outside Dia. (In.)
2 1/2 in
Thread Length (In.)
11/16 in
Overall Thickness (In.)
11/16 in
Pitch Diameter - No-Go Member
0.9382 in
Compatible Holder Size
5T
Pitch Diameter
0.9382 in
Dimension Type
Inch
Thread Length
11/16 in
Pitch Diameter - No Go Member
0.9382 in

Details

Item
Threaded Ring Gauge
Type
No Go
Class
2A
Thread Type
UNF
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Includes
Certificate of Accuracy Traceable to NIST
Material
Tool Steel
Tolerance
Class X
Meets/Exceeds
ASME B1.2
Finish
Uncoated
Long Form Calibration Certificate
No
Gauge Design
Adjustable
Gauge Type
No-Go (Minus)
Included Certification
Certificate of Accuracy with NIST Traceability
Standards
ASME B1.2
Thread Class
2A
Hardness
RC 60-62
Tolerance Class
X

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.9382 in, Pitch Diameter - No-Go Member 0.9382 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 1 In.-12, Thread Type UNF, Compatible Holder Size 5T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.