Zoro Homepage
This item is Discontinued.
Vermont Gage Adj. No Go Ring Gage, 1-14 UNS 2A 361164130

Adj. No Go Ring Gage, 1-14 UNS 2A (Discontinued)

  • Mfr # 361164130
  • Zoro # G2249807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361164130
Zoro #
G2249807
UPC #
662631442835
Country of Origin
United States

Dimensions

Thread Size
1"-14
Thread Length (In.)
11/16 in
Overall Thickness (In.)
11/16 in
Outside Dia. (In.)
2 1/2 in
Dimension Type
Inch
Pitch Diameter
0.9463 in
Thread Length
11/16 in
Compatible Holder Size
5T
Pitch Diameter - No-Go Member
0.9463 in

Details

Item
Threaded Ring Gauge
Type
No Go
Class
2A
Thread Type
UNS
Tolerance
Clase X
Meets/Exceeds
ASME B1.2
Material
Tool Steel
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Includes
Certificate of Accuracy Traceable to NIST
Finish
Uncoated
Tolerance Class
X
Hardness
RC 60-62
Thread Class
2A
Long Form Calibration Certificate
No
Gauge Design
Adjustable
Standards
ASME B1.2
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Type
No-Go (Minus)

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.9463 in, Pitch Diameter - No-Go Member 0.9463 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 1 In.-14, Thread Type UNS, Compatible Holder Size 5T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.