Zoro Homepage

Adj. No Go Ring Gage, 1/2-20 UNF 2A

  • Mfr # 361141030

  • Zoro # G3119575


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
No Go
Class
2A
Thread Size
1/2"-20
Thread Type
UNF
Meets/Exceeds
ASME B1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361141030
Zoro #
G3119575
UPC #
662631438234
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Thread Length (In.)
7/16 in
Overall Thickness (In.)
7/16 in
Outside Dia. (In.)
1 3/4 in
Thread Length
7/16 in
Compatible Holder Size
3T
Pitch Diameter
0.4619 in
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.4619 in
Pitch Diameter - No Go Member
0.4619 in

Details

Item
Threaded Ring Gauge
Type
No Go
Class
2A
Thread Type
UNF
Meets/Exceeds
ASME B1.2
Tolerance
Class X
Material
Tool Steel
Includes
Certificate of Accuracy Traceable to NIST
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Finish
Uncoated
Included Certification
Certificate of Accuracy with NIST Traceability
Tolerance Class
X
Hardness
RC 60-62
Standards
ASME B1.2
Long Form Calibration Certificate
No
Gauge Design
Adjustable
Thread Class
2A
Gauge Type
No-Go (Minus)

Description

The VERMONT GAGE 361141030 Adj. No Go Ring Gage is a must-have tool for inspecting externally threaded parts. It verifies the maximum pitch diameter and determines whether or not a part meets specifications. Featuring a class 2A accuracy, this ring gage ensures that your threaded parts meet specifications. The no go ring gage has an outside diameter of 1 3/4 in. and thread length of 7/16 in.. The included certificate comes with NIST traceability, which means you can trust its measurements. When it comes to getting accurate measurements on your threaded parts, the VERMONT GAGE 361141030 Adj. No Go Ring Gage is exactly what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.