Zoro Homepage

Adj. No Go Ring Gage, No 12-24 UNC 2A

  • Mfr # 361122530

  • Zoro # G1361981


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Type
No Go
Class
2A
Thread Size
#12-24
Thread Type
UNC
Overall Thickness (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361122530
Zoro #
G1361981
UPC #
662631434533
Country of Origin
United States

Dimensions

Thread Size
#12-24
Overall Thickness (In.)
1/4 in
Thread Length (In.)
3/16 in
Outside Dia. (In.)
1 in
Thread Length
3/16 in
Pitch Diameter
0.1845 in
Pitch Diameter - No-Go Member
0.1845 in
Compatible Holder Size
1T
Dimension Type
Inch
Pitch Diameter - No Go Member
0.1845 in

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.1845 in, Pitch Diameter - No-Go Member 0.1845 in, Thread Class 2A, Thread Length 3/16 in, Thread Size #12-24, Thread Type UNC, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.